
Replacement Door with 3-Point Latch, Typ
Mfr # Z36368SS63PT
Zoro # G5827229
product price: $2,048.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
Fits Size 36 x 36 in
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z36368SS63PT
Zoro #
G5827229
UPC #
783510145675
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.98 mm
Details
Item
Replacement Door with 3-Point Latch,Typ
Material
Stainless Steel 316L
Finish
Brushed #3
For Use With
Fits Size 36 x 36 in
Gauge
14 ga
Color
Unpainted
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X
Weight
40 lb
Standards
Maintains NEMA Type 4X rating when properly installed on HOFFMAN SSLP clamp cover or SSLP3PT stainless steel wall-mount enclosures.
Fits
A = 36.00, B = 36.00 in
Description
Replacement Door with 3-Point Latch,Typ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.