Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Runway Overhead 12" Stack Kit, Black

  • Mfr # LST12

  • Zoro # G5844318


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
11 ga
Includes
2 brackets and hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LST12
Zoro #
G5844318
UPC #
783510173517
Country of Origin
United States

Dimensions

Thickness
11 ga / 3.04 mm

Details

Item
Runway Overhead 12" Stack Kit,Black
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Gauge
11 ga
Includes
2 brackets and hardware
Weight
3.20 lb

Description

Runway Overhead 12 In. Stack Kit,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.