Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw-Cover, Gasketed, Type 3, 10.00x10.00x8.00, Steel

  • Mfr # A10108GSC

  • Zoro # G6807527


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Height
10 in
NEMA Enclosure Type
3, 4
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10108GSC
Zoro #
G6807527
UPC #
783510490898
Country of Origin
Mexico

Dimensions

Height
10 in
Width
10 in
Size
10 x 10 x 8 in
Depth
8 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Gasketed,Type 3,10.00x10.
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3, 4
Gauge
Body: 14 ga, Door: 12 ga
Features
Weather-Resistant
Standards
UL 508A Listed; Type 3, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3, 12; File No. E61997; NEMA/EEMAC Type 3 and 12 (except for mounting provisions); CSA, File 42184: Type 4 and 12; IEC 60529, IP66
Weight
11.80 lb
Protection Rating
NEMA Type 3; IP66
Cover Screw Quantity
8

Description

Screw-Cover,Gasketed,Type 3,10.00x10.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.