
Screw Cover, Type 12, 12.00x10.00x10.00, Gray, Mild Steel
Mfr # A121010SC
Zoro # G6829586
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Width
10 in
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A121010SC
Zoro #
G6829586
UPC #
783510292638
Country of Origin
Mexico
Dimensions
Width
10 in
Size
12 x 10 x 10 in
Height
12 in
Depth
10 in
Overall Width
10.28 in
Thickness
14 ga / 1.9 mm
Overall Length
13-1/2 in
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Overall Dimensions
13.50 x 10.28 in / 343 x 261 mm
Details
Item
Screw Cover,Type 12,12.00x10.00x10.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Application
Indoor
Gauge
14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Color
Gray
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27525; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27525; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC: Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
15.30 lb
Mounting
12.75 x 8.00 in / 324 x 203 mm
Protection Rating
NEMA Type 12; IP65
Panel
A12P10
Conductive Panel
A12P10G
Description
Screw Cover,Type 12,12.00x10.00x10.00,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.