
Screw-Cover, Type 3r, 18.00x12.00x6.00
Mfr # A18R126NK
Zoro # G5820633
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
18 x 12 x 6 in
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A18R126NK
Zoro #
G5820633
UPC #
783510135041
Country of Origin
Mexico
Dimensions
Size
18 x 12 x 6 in
Height
18 in
Width
12 in
Depth
6 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3r,18.00x12.00x6.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Type
Style A
Weight
16.20 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Body Style
A
Mounting
2.25 in / 57 mm / 1.06 in / 27 mm
Knockouts Included
No
Description
Screw-Cover,Type 3r,18.00x12.00x6.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.