
Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel
Mfr # A24R186
Zoro # G6852379
product price: $285.18
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
Height
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24R186
Zoro #
G6852379
UPC #
783510383602
Country of Origin
Mexico
Dimensions
Height
24 in
Depth
6 in
Width
18 in
Size
24 x 18 x 6 in
Body Thickness
16 ga / 1.52 mm
Door Thickness
16 ga / 1.52 mm
Details
Item
Screw-Cover,Type 3R,24.00x18.00x6.00,
Material
Mild Steel
Finish
Galvanized
Gauge
Body: 16 ga, Door: 16 ga
Color
Gray
Features
Knockouts, Weather-resistant, except dust
NEMA Enclosure Type
3R
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Type
Style B
Weight
27.60 lb
Mounting
13 in / 330 mm / 1.12 in / 28 mm
Knockout Pattern
A-B-C-D-E-F-G-H-I
Protection Rating
NEMA Type 3R; IP32
Body Style
B
Knockouts Included
Yes
Description
Screw-Cover,Type 3R,24.00x18.00x6.00,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.