Zoro Homepage

Screw-Cover, Type 3r, 48.00x36.00x16.00

  • Mfr # A48R3616NK

  • Zoro # G5822539


product price: $1,401.65
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Galvanized
Depth
16 in
Height
48 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48R3616NK
Zoro #
G5822539
UPC #
783510138073
Country of Origin
Mexico

Dimensions

Depth
16 in
Height
48 in
Width
36 in
Size
48 x 36 x 16 in
Door Thickness
12 ga / 2.66 mm
Body Thickness
12 ga / 2.66 mm

Details

Item
Screw-Cover,Type 3r,48.00x36.00x16.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Features
No Knockouts, Weather-resistant, Except Dust
Color
Gray
Gauge
Body: 12 ga, Door: 12 ga
Type
Style C**
Weight
186 lb
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA/EEMAC Type 3R; IEC 60529, IP32
Protection Rating
NEMA Type 3R; IP32
Body Style
C**
Mounting
33 in / 838 mm / 1.5 in / 38 mm
Knockouts Included
No

Description

Screw-Cover,Type 3r,48.00x36.00x16.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.