Screw Down Clamps Electrical Enclosures, 6 in H, 3 in D, 4 in W, 12, 13, 4, Steel

  • Mfr # A604CHNF

  • Zoro # G7556701


product price:  $137.74
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A604CHNF
Zoro #
G7556701
UPC #
783510282936
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Quick Release Latch
Metal Gauge
14/16 ga
Interior Panel
32FR89
IP Rating
IP66
Standards
CSA, File No 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 4, 12, 13, Type 4, 12, 13, UL 50, 50E Listed, UL 508A Listed
Gasket
Neoprene
Series
A51NF
Features
External-Wall Mounting Bracket
Includes
Screws
Weight
2.6
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A6P4, A6P4G
Environment - MERCH
Washdown
Gasket Material
Neoprene

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 3 in, Enclosure Cover Features Quick Release Latch, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 6 in, Includes Screws, Interior Panel 32FR89, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products