Zoro Homepage

Seismic Cabinet, 2134x800x900mm, Black

  • Mfr # ENC2189S

  • Zoro # G5813719


product price: $5,113.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA192321TPL
Height
84.02 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENC2189S
Zoro #
G5813719
UPC #
783510110635
Country of Origin
United States

Dimensions

Height
84.02 in
Width
31-1/2 in
Depth
35.43 in
Size
84.02 in x 31-1/2 in x 35.43 in
Thickness
14 ga / 1.9 mm

Details

Item
Seismic Cabinet,2134x800x900mm,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number ERA192321TPL
Color
Black
Gauge
14 ga
Standards
NEBS™-Telcordia GR-63-CORE Zone 4: Tested with 1000 lb. (453.6 kg) of equipment installed and 100 lb. (45.4 kg) of simulated cable weight on the top. EIA 310-D; OSHPD Pre-Approval OPM-0200-13; NEBS is a trademark of Telcordia
Rack Units
45
Weight
483 lb
Rack Angle Hole Type
Tapped
Additional Rack Angles
ERA192321TPL

Description

Seismic Cabinet,2134x800x900mm,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.