Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Heaters, 110/120v ac/dc, Aluminum

  • Mfr # DAH101

  • Zoro # G6813084


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Anodized
Size
1.97 in x 2 in x 1 in
Height
1.97 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAH101
Zoro #
G6813084
UPC #
783510706104
Country of Origin
Germany

Dimensions

Size
1.97 in x 2 in x 1 in
Height
1.97 in
Depth
1 in
Width
2 in

Details

Item
Semiconductor Heaters,110/120v ac/dc,A
Material
Aluminum
Finish
Anodized
Color
Black
Voltage
110/120V AC
Standards
cURus Component Recognized; File No. E150057; IEC IP54; CE
Weight
0.32 lb
Voltage AC
110 V
Nominal Voltage
115 V
Max Current
0.8 A
Nominal Capacity Watts
10 W

Description

Semiconductor Heaters,110/120v ac/dc,A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.