Zoro Homepage

Sequestr External Disconnect Accessories

  • Mfr # ATBP3060

  • Zoro # G5841283


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Gray
Series
Sequestr
Weight
0.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATBP3060
Zoro #
G5841283
UPC #
783510168230
Country of Origin
United States

Details

Item
Sequestr External Disconnect Accessories
Material
Mild Steel
Finish
Galvanized
Color
Gray
Series
Sequestr
Weight
0.70 lb

Description

Sequestr External Disconnect Accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.