Zoro Homepage

Sequestr External Disconnect Package, Ty

  • Mfr # A90XD4024FTCLP

  • Zoro # G5841265


product price: $7,205.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Depth
24.12 in
Size
90.12 x 40-1/4 x 24.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90XD4024FTCLP
Zoro #
G5841265
UPC #
783510168636
Country of Origin
Mexico

Dimensions

Depth
24.12 in
Size
90.12 x 40-1/4 x 24.12 in
Height
90.12 in
Width
40-1/4 in
Thickness
16 ga / 1.52 mm
Panel Size
78.00 x 33.75 in / 1981 x 857 mm

Details

Item
Sequestr External Disconnect Package,Ty
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A90PM40
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Gray, White
Features
Dust-Resistant
Weight
697 lb
Series
Sequestr
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Exterior Color
Gray
Panel
A90PM40
Protection Rating
NEMA Type 12; IP55

Description

Sequestr External Disconnect Package,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.