Shield Kit, 14 Gangs, Steel
Mfr # ADK36A
Zoro # G8752186
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADK36A
Zoro #
G8752186
UPC #
783510235802
Country of Origin
United States
Dimensions
Width
36 in
Length
37.50 in
Height
3.00 inch
Overall Width
36 in
Material Thickness
14 ga
Details
Item
Shield Kit
Number of Gangs
14 Gangs
Material
Steel
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
Sub-Category
Mounting Accessories
Gasket
Sealing Compound
Gauge
14
Application
Designed to Protect Door Hardware From Dripping Water and Settling Dust
Includes
Stainless Steel Hinge Pin and Stainless Steel Door Clamping Assembly, Sealing Compound
For Use With
Single-Door Wall-Mount Enclosures
Color Code
ANSI 61
NEMA Enclosure Rating
12
Description
Drip Shield Kit, Material Steel, Finish Powder Coated, For Use With Single-Door Wall-Mount Enclosures, Sub-Category Mounting Accessories, Application Protects Enclosure Door from Dripping Water and Settling Dust, Width 36 in, Includes Sealing Washer, Stainless Steel Door Clamping Assemblies, Stainless Steel Hinge Pin, Stainless Steel Screws, Tube of Sealing Compound, Gasket Sealing Compound, Gauge 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.