Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Cover Lock, fits DataCom side, Steel

  • Mfr # PSCLO

  • Zoro # G6827109


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
Side panels on ProLine, Net Series, SOHO and Seismic cabinets, Side panels and keyboard on PC cabinets
Width
1.97 in
Size
1.1 in x 1.97 in x 1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSCLO
Zoro #
G6827109
UPC #
783510276690
Country of Origin
Mexico

Dimensions

Width
1.97 in
Size
1.1 in x 1.97 in x 1.2 in
Depth
1.2 in
Height
1.1 in

Details

Item
Side Cover Lock,fits DataCom side,Stee
Material
Mild Steel
Finish
Plated
For Use With
Side panels on ProLine, Net Series, SOHO and Seismic cabinets, Side panels and keyboard on PC cabinets
Color
Unpainted
Weight
0.10 lb
Series
ProLine
Key Code
2233
Use With
Side panels on ProLine; Net Series; SOHO and Seismic cabinets; Side panels and keyboard on PC cabinets

Description

Side Cover Lock,fits DataCom side,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.