
Side-Mount Panel, 806x422mm, Gray, Steel
Mfr # PPSM84G
Zoro # G5826258
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
422 mm
Size
806 x 422 mm
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPSM84G
Zoro #
G5826258
UPC #
783510144333
Country of Origin
Mexico
Dimensions
Width
422 mm
Size
806 x 422 mm
Height
806 mm
Thickness
12 ga / 2.75 mm
Details
Item
Side-Mount Panel,806x422mm,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Weight
19.24 lb
Series
ProLine
Description
Side-Mount Panel,806x422mm,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.