
Side-Mounted Panels, fits 72.06, White, Steel
Mfr # A72SMP14
Zoro # G6783508
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in
Gauge
12 ga
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A72SMP14
Zoro #
G6783508
UPC #
783510234904
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Panel Size
60.00 x 14.00 in / 1524 x 356 mm
Details
Item
Side-Mounted Panels,Fits 72.06,White
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure 72 in
Gauge
12 ga
Color
White
Weight
29 lb
Fits Enclosure
72 in / 1829 mm
Description
Side-Mounted Panels,Fits 72.06,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.