Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Panels, Fits 48.00x18.00, White, St

  • Mfr # CPC4823

  • Zoro # G5860847


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 18 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC4823
Zoro #
G5860847
UPC #
783510795504
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
Side Panels,Fits 48.00x18.00,White,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 48 x 18 in
Sub-Category
Panels and Panel Accessories
Gauge
12 ga
Color
White
Series
Concept
Weight
17.68 lb

Description

Side Panels,Fits 48.00x18.00,White,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.