Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Bay Frames, 1800x600x500mm, Lt Gr

  • Mfr # PF1845

  • Zoro # G5868687


product price: $1,127.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Height
1800 mm
Width
400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PF1845
Zoro #
G5868687
UPC #
783510297756
Country of Origin
Mexico

Dimensions

Height
1800 mm
Width
400 mm
Depth
500 mm
Size
1800 x 400 x 500 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
1685 x 330 mm / 66.34 x 12.99 in

Details

Item
Single-Bay Frames,1800x600x500mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Gauge
12 ga
Rack Units
38U
Series
ProLine
Weight
93.40 lb

Description

Single-Bay Frames,1800x600x500mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.