Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single-Bay Frames, 2200x700x800mm, Lt Gray, Steel

  • Mfr # PF2278

  • Zoro # G6818946


product price: $1,454.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
800 mm
Height
2200 mm
Size
2200 x 700 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF2278
Zoro #
G6818946
UPC #
783510960209
Country of Origin
Mexico

Dimensions

Depth
800 mm
Height
2200 mm
Size
2200 x 700 x 800 mm
Width
700 mm
Thickness
12 ga / 2.66 mm
Max Subpanel Size
2085 x 630 mm / 82.09 x 24.80 in

Details

Item
Single-Bay Frames,2200x700x800mm,Lt Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Gauge
12 ga
Color
Light Gray
Rack Units
47U
Series
ProLine
Weight
105 lb

Description

Single-Bay Frames,2200x700x800mm,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.