Zoro Homepage

Sloped Front, 700x800x600mm, Lt Gray, Steel

  • Mfr # PST786

  • Zoro # G6850455


product price: $3,167.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
27.56 in
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST786
Zoro #
G6850455
UPC #
783510364892
Country of Origin
United States

Dimensions

Height
27.56 in
Width
31-1/2 in
Size
700 x 800 x 600 mm
Depth
23.62 in
Thickness
14 ga / 1.9 mm

Details

Item
Sloped Front,700x800x600mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
14 ga
NEMA Enclosure Type
12
Series
ProLine
Weight
66 lb
Protection Rating
IP55
Internal Mounting
525 mm / 20.67 in
Front Opening
640 x 736 mm / 25.22 x 28.98 in
Rear Opening
636 x 736 mm / 25.02 x 28.98 in

Description

Sloped Front,700x800x600mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.