Zoro Homepage

Small, Type 1, 8.00x6.00x6.00, Gray, Ste

  • Mfr # A8N66

  • Zoro # G5824623


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8N6P, A8N6PP
NEMA Enclosure Type
1
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8N66
Zoro #
G5824623
UPC #
783510142759
Country of Origin
Mexico

Dimensions

Height
8 in
Width
6 in
Size
8 x 6 x 6 in
Depth
6 in
Thickness
16 ga / 1.52 mm
Panel Size
6.25 x 4.25 in / 159 x 108 mm

Details

Item
Small,Type 1,8.00x6.00x6.00,Gray,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8N6P, A8N6PP
NEMA Enclosure Type
1
Gauge
16 ga
Color
Gray
Application
Indoor
Weight
5.80 lb
Standards
UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1; IP30
Perforated Panel
A8N6PP
Panel
A8N6P

Description

Small,Type 1,8.00x6.00x6.00,Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.