
Small-Volume Type Y and Z Purging/Pressu
Mfr # A1001YZUMC2
Zoro # G5816406
product price: $2,367.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Width
9 in
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1001YZUMC2
Zoro #
G5816406
UPC #
783510127978
Country of Origin
United States
Dimensions
Width
9 in
Size
10CF in
Height
9 in
Depth
5 in
Thickness
14 ga / 1.98 mm
Details
Item
Small-Volume Type Y and Z Purging/Pressu
Material
Stainless Steel 316L
Finish
Brushed
Gauge
14 ga
Color
Unpainted
Weight
7.90 lb
Standards
Volume
10 ft³ / 0.28
Description
Small-Volume Type Y and Z Purging/Pressu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.