
Solid Base, fits 1200x600mm, SS Type 304 0-mm
Mfr # PB0126SS
Zoro # G6839386
product price: $1,716.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1200 x 600 mm
Gauge
16 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB0126SS
Zoro #
G6839386
UPC #
783510319496
Country of Origin
United States
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,fits 1200x600mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 1200 x 600 mm
Gauge
16 ga
Color
Unpainted
Series
ProLine
Weight
23 lb
Fits Frame
1200 x 600 mm
Description
Solid Base,fits 1200x600mm,SS Type 304
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.