
Solid Base, fits 1600x600mm, Lt Gray, Steel 0-mm
Mfr # PB0166
Zoro # G7209144
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB0166
Zoro #
G7209144
UPC #
783510981105
Country of Origin
Mexico
Dimensions
Thickness
16 ga / 1.52 mm
Details
Item
Solid Base,Fits 1600x600mm,Lt Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
28 lb
Fits Frame
1600 x 600 mm
Description
Solid Base,Fits 1600x600mm,Lt Gray,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.