
Solid Covers, fits 2000x700mm, Lt Gray, Steel
Mfr # PCS207
Zoro # G6819296
product price: $628.99
/eaKey Features
Material
Mild Steel
For Use With
Fits Frame 2000 x 700 mm
Width
27.56 in
Size
78.74 x 27.56 in
Features
Steel Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS207
Zoro #
G6819296
UPC #
783510964801
Country of Origin
Mexico
Dimensions
Width
27.56 in
Size
78.74 x 27.56 in
Height
78.74 in
Thickness
1.52 mm / 16 ga
Dimensions
1939 x 692 mm / 76.34 x 27.24 in
Details
Item
Solid Covers,Fits 2000x700mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2000 x 700 mm
Features
Steel Cover
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
50 lb
Fits Frame
2000 x 700 mm
Cover Style
Steel
Description
Solid Covers,Fits 2000x700mm,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.