Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, fits 2200x700mm, Lt Gray, Steel

  • Mfr # PCS227

  • Zoro # G6819305


product price: $644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
For Use With
Fits Frame 2200 x 700 mm
Height
86.61 in
Gauge
16 ga
Width
27.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS227
Zoro #
G6819305
UPC #
783510965204
Country of Origin
Mexico

Dimensions

Height
86.61 in
Width
27.56 in
Size
86.61 x 27.56 in
Thickness
1.52 mm / 16 ga
Dimensions
2139 x 692 mm / 84.21 x 27.24 in

Details

Item
Solid Covers,Fits 2200x700mm,Lt Gray,
Material
Mild Steel
For Use With
Fits Frame 2200 x 700 mm
Gauge
16 ga
Features
Steel Cover
Color
Light Gray
Weight
65 lb
Series
ProLine
Fits Frame
2200 x 700 mm
Cover Style
Steel

Description

Solid Covers,Fits 2200x700mm,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.