Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Covers, Fits 700x600mm, Lt Gray, S

  • Mfr # PCS76HF2

  • Zoro # G5815444


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Features
EMC Cover
Size
27.56 x 23.62 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS76HF2
Zoro #
G5815444
UPC #
783510116897
Country of Origin
United States

Dimensions

Size
27.56 x 23.62 in
Width
23.62 in
Height
27.56 in
Thickness
1.52 mm / 16 ga
Dimensions
639 x 592 mm / 25.16 x 23.31 in

Details

Item
Solid Covers,Fits 700x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 700 x 600 mm
Features
EMC Cover
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
12.60 lb
Cover Style
EMC
Fits Frame
700 x 600 mm

Description

Solid Covers,Fits 700x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.