Zoro Homepage

Solid Doors, Fits 1600x600mm, Lt Gray, S

  • Mfr # PDS166

  • Zoro # G5862493


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1600 x 600 mm
Size
60.59 in H x 23.31 in W
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS166
Zoro #
G5862493
UPC #
783510948801
Country of Origin
Mexico

Dimensions

Size
60.59 in H x 23.31 in W
Width
23.31 in
Height
60.59 in
Thickness
16 ga / 1.52 mm
Dimensions
1539 x 592 mm / 60.59 x 23.31 in

Details

Item
Solid Doors,Fits 1600x600mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1600 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
41 lb
Door Type
Steel
Fits Frame
1600 x 600 mm

Description

Solid Doors,Fits 1600x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.