Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Doors, Fits 1600x600mm, Lt Gray, S

  • Mfr # PDS56GLD

  • Zoro # G5812915


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1600 x 600 mm
Size
18.43 in H x 23.31 in W
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS56GLD
Zoro #
G5812915
UPC #
783510102678
Country of Origin
United States

Dimensions

Size
18.43 in H x 23.31 in W
Width
23.62 in
Height
62.99 in
Thickness
16 ga / 1.52 mm
Dimensions
468 x 592 mm / 18.43 x 23.31 in

Details

Item
Solid Doors,Fits 1600x600mm,Lt Gray,S
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Console 1600 x 600 mm
Color
Light Gray
Gauge
16 ga
Weight
11.14 lb
Series
ProLine
Fits Console
1600 x 600 mm

Description

Solid Doors,Fits 1600x600mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.