Zoro Homepage

Solid Doors, fits 2200x800mm, SS Type 304

  • Mfr # PDS228SS

  • Zoro # G6836778


product price: $3,735.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 800 mm
Color
Unpainted
Height
84.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS228SS
Zoro #
G6836778
UPC #
783510314590
Country of Origin
United States

Dimensions

Height
84.21 in
Size
84.21 in H x 31.18 in W
Width
31.18 in
Thickness
14 ga / 1.9 mm
Dimensions
2139 x 792 mm / 84.21 x 31.18 in

Details

Item
Solid Doors,fits 2200x800mm,SS Type 30
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x 800 mm
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
80 lb
Door Type
Stainless Steel
Fits Frame
2200 x 800 mm

Description

Solid Doors,fits 2200x800mm,SS Type 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.