Zoro Homepage

Solid Doors, Fits 700x800mm, Lt Gray, St

  • Mfr # PDS78RHF2

  • Zoro # G5820159


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 700 x 800 mm
Height
25.16 in
Color
Light Gray
Size
25.16 in H x 31.18 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS78RHF2
Zoro #
G5820159
UPC #
783510134792
Country of Origin
United States

Dimensions

Height
25.16 in
Size
25.16 in H x 31.18 in W
Width
31.18 in
Thickness
14 ga / 1.9 mm
Dimensions
639 x 792 mm / 25.16 x 31.18 in

Details

Item
Solid Doors,Fits 700x800mm,Lt Gray,St
Material
Mild Steel
For Use With
Fits Frame 700 x 800 mm
Color
Light Gray
Gauge
14 ga
Type
EMC
Series
ProLine
Weight
22.82 lb
Fits Frame
700 x 800 mm

Description

Solid Doors,Fits 700x800mm,Lt Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.