
Solid Sides, Fits 1600x400mm, Lt Gray, S
Mfr # PSS164
Zoro # G5862615
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
For Use With
Fits Frame 1600 x 400 mm
Height
60.59 in
Size
60.59 in H x 13.90 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS164
Zoro #
G5862615
UPC #
783510961503
Country of Origin
Mexico
Dimensions
Height
60.59 in
Size
60.59 in H x 13.90 in W
Width
13.90 in
Thickness
16 ga / 1.52 mm
Dimensions
60.59 x 13.90 in / 1539 x 353 mm
Details
Item
Solid Sides,Fits 1600x400mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1600 x 400 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Series
ProLine
Weight
21 lb
Fits Frame
1600 x 400 mm
Description
Solid Sides,Fits 1600x400mm,Lt Gray,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.