Zoro Homepage

Solid Sides, Fits 1600x500mm, Lt Gray, S

  • Mfr # PSS165HF2

  • Zoro # G5815505


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Fits Frame 1600 x 500 mm
Width
17.83 in
Gauge
16 ga
Size
60.59 in H x 17.83 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS165HF2
Zoro #
G5815505
UPC #
783510114992
Country of Origin
United States

Dimensions

Width
17.83 in
Size
60.59 in H x 17.83 in W
Height
60.59 in
Thickness
16 ga / 1.52 mm
Dimensions
60.59 x 17.83 in / 1539 x 453 mm

Details

Item
Solid Sides,Fits 1600x500mm,Lt Gray,S
Material
Mild Steel
For Use With
Fits Frame 1600 x 500 mm
Gauge
16 ga
Color
Light Gray
Type
EMC
Series
ProLine
Weight
34 lb
Fits Frame
1600 x 500 mm

Description

Solid Sides,Fits 1600x500mm,Lt Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.