Zoro Homepage

Solid Tops, Fits 600x500mm, Lt Gray, Ste

  • Mfr # PT65

  • Zoro # G5862694


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
For Use With
Single-Bay, Fits Frame 600 x 500 mm
Color
Light Gray
Gauge
16 ga
Thickness
16 ga / 1.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT65
Zoro #
G5862694
UPC #
783510965600
Country of Origin
Mexico

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,Fits 600x500mm,Lt Gray,Ste
Material
Mild Steel
For Use With
Single-Bay, Fits Frame 600 x 500 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
9.70 lb
Series
ProLine
Frame Type
Single-Bay
Fits Frame
600 x 500 mm

Description

Solid Tops,Fits 600x500mm,Lt Gray,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.