Zoro Homepage

Solid Tops, fits 600x600mm, SS Type 304

  • Mfr # PT66SS

  • Zoro # G6838564


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Single-Bay, Fits Frame 600 x 600 mm
Color
Unpainted
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT66SS
Zoro #
G6838564
UPC #
783510318093
Country of Origin
United States

Dimensions

Thickness
16 ga / 1.52 mm

Details

Item
Solid Tops,fits 600x600mm,SS Type 304
Material
Stainless Steel 304
Finish
Brushed
For Use With
Single-Bay, Fits Frame 600 x 600 mm
Color
Unpainted
Gauge
16 ga
Type
Stainless Steel
Series
ProLine
Weight
12 lb
Frame Type
Single-Bay
Fits Frame
600 x 600 mm

Description

Solid Tops,fits 600x600mm,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.