
SPECTRACOOL Slim Fit Indoor Air Conditioner, 37.40x15.70x10.20, Lt Gra
Mfr # S101516G050
Zoro # G6827994
product price: $5,445.58
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
18 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S101516G050
Zoro #
G6827994
UPC #
783510281762
Country of Origin
China
Dimensions
Width
15.7 in
Size
37.4 in x 15.7 in x 10.2 in
Depth
10.2 in
Height
37.4 in
Thickness
18 ga / 1.21 mm
Details
Item
SPECTRACOOL Slim Fit Indoor Air Conditio
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Gauge
18 ga
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
12
Standards
UL/cUL Listed Type 12; File No.SA6453; CE; EAC; IP 54 Internal Loop; IP34 External Loop
Voltage
100 to 120V AC
Weight
100 lb
Series
SpectraCool Slim Fit
Remote Access Control
No
Nominal Capacity Watts
1500 W
Nominal Capacity Btu/h
5000 Btu/h
Max Current
34 A
Protection Rating
NEMA Type 12
Operating Temperature
50 - 131 °F / 10 - 55 °C
Nominal Voltage
115 V
Description
SPECTRACOOL Slim Fit Indoor Air Conditio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.