Zoro Homepage

Splitter Box, Type 1, 12.00x12.00x4.00

  • Mfr # ASB83R

  • Zoro # G5823047


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Height
12 in
Size
12 x 12 x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB83R
Zoro #
G5823047
UPC #
783510138653
Country of Origin
Mexico

Dimensions

Height
12 in
Size
12 x 12 x 4 in
Width
12 in
Depth
4 in
Thickness
16 ga / 1.52 mm
Branch Lug Wire Size
14-6
Main Lug Wire Size
14-1 kcmil

Details

Item
Splitter Box,Type 1,12.00x12.00x4.00
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
1
Color
Gray
Weight
10.10 lb
Standards
CSA C22.2 No. 76, File No. 42184: Type 1; NEMA/EEMAC Type 1; IEC 60529, IP30
Protection Rating
NEMA Type 1
Main Lug Amps CU
85 A
Main Lug Quantity
1
Branch Lug Amps CU
55 A
Wire Quantity
3

Description

Splitter Box,Type 1,12.00x12.00x4.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.