Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splitter Trough Block Assemblies, Aluminum

  • Mfr # ASTB85

  • Zoro # G6807807


product price: $34.29
/ea

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.30 lb
Branch Lug Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASTB85
Zoro #
G6807807
UPC #
783510497804
Country of Origin
Mexico

Dimensions

Branch Lug Wire Size
14-6
Main Lug Wire Size
14-1 kcmil

Details

Item
Splitter Trough Block Assemblies,Alumin
Material
Aluminum
Finish
Brushed
Color
Unpainted
Weight
0.30 lb
Branch Lug Quantity
6
Main Lug Quantity
1
Main Amps
85 A
Branch Amps
40 A

Description

Splitter Trough Block Assemblies,Alumin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.