Zoro Homepage

Splitter Trough, Type 1, 48" Section, Gr

  • Mfr # AST4403R

  • Zoro # G5821629


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
48 in x 10 in x 6 in
Width
10 in
NEMA Enclosure Type
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST4403R
Zoro #
G5821629
UPC #
783510136833
Country of Origin
Mexico

Dimensions

Size
48 in x 10 in x 6 in
Width
10 in
Depth
6 in
Height
48 in
Thickness
14 ga / 1.9 mm
Main Lug Wire Size
1/0-250MCM
Branch Lug Wire Size
6-4/0 AND 14-3/0

Details

Item
Splitter Trough,Type 1,48" Section,Gr
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Color
Gray
Application
Indoor
Weight
28 lb
Standards
CSA C22.2 No. 76, File No. 42184, Type 1; NEMA/EEMAC Type 1 IEC 60529, IP30
Wire Quantity
3
Main Lug Quantity
2:1
Protection Rating
NEMA Type 1
Main Lug Amps CU
400 A
Branch Lug Amps CU
175 A
Branch Lug Quantity
Six total

Description

Splitter Trough,Type 1,48 In. Section,Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.