
Stainless Steel Latches, Padlockable S
Mfr # AQRLSS6
Zoro # G5842963
product price: $14.29
/eaKey Features
Material
Stainless Steel 316L
Finish
Brushed
Color
Light Gray
Weight
0.14 lb
Series
PolyPro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQRLSS6
Zoro #
G5842963
UPC #
783510171346
Country of Origin
United States
Details
Item
Stainless Steel Latches,Padlockable S
Material
Stainless Steel 316L
Finish
Brushed
Color
Light Gray
Weight
0.14 lb
Series
PolyPro
Description
Stainless Steel Latches,Padlockable S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.