Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel SEQUESTR External Discon

  • Mfr # A72XD6618SSFTCLP

  • Zoro # G5866745


product price: $40,334.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM66G, A72PM66
Height
72.12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72XD6618SSFTCLP
Zoro #
G5866745
UPC #
783510279424
Country of Origin
United States

Dimensions

Height
72.12 in
Size
72.12 x 66-1/2 x 18.12 in
Width
66-1/2 in
Depth
18.12 in
Thickness
14 ga / 1.98 mm
Panel Size
60.00 x 60.00 in / 1524 x 1524 mm

Details

Item
Stainless Steel SEQUESTR External Discon
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A72PM66G, A72PM66
Gauge
14 ga
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Watertight, Corrosion-Resistant
Series
Sequestr
Weight
742 lb
Standards
UL 508A Listed 508; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Panel
A72PM66
Conductive Panel
A72PM66G
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; NEMA Type 3R; IP66

Description

Stainless Steel SEQUESTR External Discon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.