Zoro Homepage

Stand-Off Kit, SS Type 304

  • Mfr # WSSOK2SS

  • Zoro # G5820283


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Thickness
0.25 in / 6 mm
Series
WaterShed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSSOK2SS
Zoro #
G5820283
UPC #
783510134761
Country of Origin
United States

Dimensions

Thickness
0.25 in / 6 mm

Details

Item
Stand-Off Kit,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Series
WaterShed
Weight
1.20 lb

Description

Stand-Off Kit,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.