Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 6 in H, 4 in W, 3 in D, 12, 13, Lift Off
Mfr # A604LP
Zoro # G8751662
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 3 in
- Material Steel
- NEMA Rating 12, 13
Product Information
- Brand Nvent Hoffman
- MFR # A604LP
- Zoro # G8751662
- UPC # 783510339074
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 3 in |
Nominal Enclosure Width | 4 in |
Length | 6.80 inch |
Panel Size | 4.88 x 2.88 in / 124 x 73 mm |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Steel, 4 in, Lift Off Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3 in, Enclosure Cover Features Screw Clamps with Chain, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 6 in, Interior Panel 32FR89, IP Rating 65, Metal Gauge 14/16 ga, Wall Mounting, Series A51LP, Standards CSA Certified, cUL, IEC, UL Listed, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, 12, 13, 4, Hinged (CTD364812)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, 12, 13, 4, 6, Screw On (A402DSC)
- NVENT HOFFMAN 10 H x 2.75 D (E4PBG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, 12, 13, 4, 4X, Hinged (A1086CHQRFGW)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 8 in W, 4.38 in D, 12, 13, 4, 4X, Hinged (A884PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, 1, Hinged (A20N20ALP)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, 12, 13, Hinged (N12243008)
- Nvent Hoffman Electrical Enclosures