Shop All Electrical Enclosures
Nvent Hoffman
Steel Enclosure, 9.06 in H, 18 in W, 6.1 in D, 12, 3, 4, Hinged
Mfr # LHC234616
Zoro # G8751924
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.11 in
- Height 9.06 in
- Depth 6.1 in
- Material Steel
- NEMA Rating 3, 4, 12
Product Information
- Brand Nvent Hoffman
- MFR # LHC234616
- Zoro # G8751924
- UPC # 783510381011
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 18.11 in |
Height | 9.06 in |
Depth | 6.1 in |
Nominal Enclosure Width | 18 in |
Length | 19.00 inch |
Details
Description
Enclosure NEMA Rating 12, 3, 4, Material of Enclosure Steel, 18 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish RAL 7035 Textured Polyester Powder, Color Light Gray, Depth 6.1 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Neoprene Gasket, Height 9.06 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FE90, IP Rating 66, Metal Gauge 16 ga, Wall Mounting, Series A54, Standards CSA Certified, cUL, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- GE CURRENT Circuit Breaker, THQP Series 15A, 2 Pole, 120/240V AC (THQP215)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, 1, Hinged (A20N20ALP)
- NVENT HOFFMAN Carbon Steel Sloped Top Enclosure, 16 in H, 20 in W, 11.09 in D, 12, 13, Screw On (C16C20)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, 3R, Hinged (A18R1810HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 1, Screw On (ASE8X8X6NK)
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, 12, 13, 3, 3R, 4, 4X, Hinged (A1287JFGQRR)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, 12, 13, Hinged (A14128CH)
- Nvent Hoffman Electrical Enclosures