Zoro Homepage

Steel Keyboard/Monitor Shelf, fits 23" r

  • Mfr # ESH23KBM

  • Zoro # G5877848


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
12 ga
Size
5-1/4 x 21.38 x 15.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESH23KBM
Zoro #
G5877848
UPC #
783510352790
Country of Origin
Mexico

Dimensions

Size
5-1/4 x 21.38 x 15.10 in
Width
21.38 in
Depth
15.10 in
Height
5-1/4 in
Thickness
12 ga / 2.66 mm
Dimensions
5.25 x 21.38 x 15.10 in / 133 x 543 x 384 mm

Details

Item
Steel Keyboard/Monitor Shelf,fits 23" r
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
12 ga
Color
Black
Rack Units
3
Weight
18.90 lb
Fits Rack
23 in

Description

Steel Keyboard/Monitor Shelf,fits 23 In. r

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.