Steel, Stainless Steel and Non-Metallic Window Kits, 15.50x5.50, Gray,

  • Mfr # APWK133NF

  • Zoro # G6782074


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Height
15-1/2 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APWK133NF
Zoro #
G6782074
UPC #
783510218805
Country of Origin
United States

Dimensions

Height
15-1/2 in
Size
15-1/2 x 5-1/2 in
Width
5-1/2 in
Thickness
14 ga / 1.9 mm
Cutout Size
14.69 x 4.69 in / 373 x 119 mm
Window Size
330 x 76 mm / 13.00 x 3.00 in

Details

Item
Steel,Stainless Steel and Non-Metallic
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Window Kits
Gauge
14 ga
Color
Gray
NEMA Enclosure Type
4
Standards
UL 508A Component Recognized; Type 4, 4X (stainless steel and; non-metallic versions only), 3R, 12; File No. E61997.; UL 746C Component Recognized (non-metallic version only).; CSA Type 4, 4X (stainless steel and non-metallic versions only), 3R, 12; File No. 42186; NEMA/EEMAC 4, 4X (stainless steel and non-metallic versions only), 3R, 12; IEC 60529, IP66
Weight
2.80 lb

Description

Steel,Stainless Steel and Non-Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.