Zoro Homepage

Straight Section, 2.00x2.00x120.00, SS T

  • Mfr # CT22P120SS

  • Zoro # G5836864


product price: $585.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Depth
120 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22P120SS
Zoro #
G5836864
UPC #
783510160975
Country of Origin
United States

Dimensions

Depth
120 in
Height
2 in
Width
2 in
Size
2 in x 2 in x 120 in
Thickness
18 ga / 1.27 mm

Details

Item
Straight Section,2.00x2.00x120.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Color
Unpainted
Gauge
18 ga
Application
Indoor
Type
Straight Section
Series
CleanTray
Weight
15 lb
Protection Rating
NEMA Type 1

Description

Straight Section,2.00x2.00x120.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.