Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Section, 4.00x4.00x120.00, SS T

  • Mfr # CT44120SS

  • Zoro # G5833949


product price: $834.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Width
4 in
Height
4 in
Gauge
18 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT44120SS
Zoro #
G5833949
UPC #
783510157319
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in
Depth
120 in
Size
4 in x 4 in x 120 in
Thickness
18 ga / 1.27 mm

Details

Item
Straight Section,4.00x4.00x120.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
1
Type
Straight Section
Series
CleanTray
Weight
32 lb
Protection Rating
NEMA Type 1

Description

Straight Section,4.00x4.00x120.00,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.