
Straight Section, 4.00x6.00x120.00, SS T
Mfr # CT46P120SS
Zoro # G5836636
product price: $1,257.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Height
4 in
Width
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT46P120SS
Zoro #
G5836636
UPC #
783510161026
Country of Origin
United States
Dimensions
Height
4 in
Width
6 in
Size
4 in x 6 in x 120 in
Depth
120 in
Thickness
18 ga / 1.27 mm
Details
Item
Straight Section,4.00x6.00x120.00,SS T
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Application
Indoor
Gauge
18 ga
NEMA Enclosure Type
1
Type
Straight Section
Series
CleanTray
Weight
38 lb
Protection Rating
NEMA Type 1
Description
Straight Section,4.00x6.00x120.00,SS T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.