Straight Section Wireway, 12 Rating, Steel, Powder Coated

  • Mfr # F44L24

  • Zoro # G8756072


product price: $233.99
/ea
Free Shipping & Returns

Key Features

With/Without Knockouts
No
Finish
Powder Coated
Length
24 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44L24
Zoro #
G8756072
UPC #
783510182601
Country of Origin
Mexico

Dimensions

Length
24 in
Height
4 in
Width
4 in
Length (Straight Wireway)
24 in
Depth
24 in / 610 mm
Height (H) (inch)
4
Thickness (T) (gauge)
14
Width (W) (millimetre)
102
Depth (D) (millimetre)
610
Thickness (T) (millimetre)
1.9
Height (H) (millimetre)
102
Width (W) (inch)
4
Depth (D) (inch)
24
Thickness
14 ga / 1.9 mm

Details

Item
Straight Section Wireway
With/Without Knockouts
No
Finish
Powder Coated
NEMA Rating
12
Cover Type
Quick-Release
Material
Steel
Standards
CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870
Cover Locking Style
Latch
Gauge
14 ga
Color
Gray
With Knockouts
No
Sealing Plate Quantity
1
Type Number
Type 12
Protection Rating
NEMA Type 12
Sealing Plate Type
Flat
Color Code
ANSI 61
IP Rating
IP54
Type
Straight Section
Wireway
Lay-In NEMA Type 12 Wireway

Description

Straight Section Wireway, With Knockouts No, Cover Type Quick-Release, NEMA Rating 12, Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Latch, Gauge 14 ga, Standards CSA Certified, File No. 42184 Type 1, File No. E27524, IEC 60529, IP54, JIC Standards: EGP-1-1967 and EMP-1-1967, UL 870

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.